Beli digital depth caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHAHE Digital Depth Caliper (Alat Ukur Kedalaman Digital)atribut:
- Accuracy (mm): ± 0.02
- Dimension L (mm): 233
- Measuring Range (mm) : 0-150
- Resolution (mm): 0.01
- Insize Digital Back Jaw Caliper (Jangka Sorong)Deskripsi:Digital calipers for centerline and hole-to-hole measurements have a standard beam and digital display, but in place of standard jaws, they have solid or adjustable jaws that consist of a rod with a conical point. The conical points will self-center into holes or bores, so the operator can accurately measure the centerline distance. Each jaw on a centerline caliper adjusts independently so operators can measure the centerline distance even on holes that are not located on the same plane.atribut:
- Battery Size: CR2032
- Caliper Material: Steel
- Case Type: Plastic Case
- Display Type: Digital
- Includes: Hard Plastic Case
- Jaw Actuation Type: Slide
- Jaw Material: Steel
- Mitutoyo Setting RingDeskripsi:For easy and accurate measurement of inside diameter
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Nakamura Mfg. Jangka Sorong Jarak Pusat Vernier (Jangka Sorong)Deskripsi:Usage:For measurement bertween holes.atribut:
- Minimum Displayed Amount (mm): 0.05
- Instrumental Error (mm): +/-0.08
- Depth bar (with and without): Not available
- Compatible Hole Diameter (mm): 1.9 - 16
- Measuring Range (mm) : 17-300 Upper / lower row 9-300
- Purpose of Use: For pitch measurement at drilling machine processing on site.
- Vernier Dimension (mm): 50
- KANON Digital Pita Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Purpose of Use: For the measurement of ground workpieces. For pita measurement, outside measurement, inside measurement, and depth measurement.
- JTC Digital Depth Gaugeatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Unit of Measurement: 0.01mm
- Measuring Range (mm) : 0~25.4
- Operating Temperature Range (°C): 0~40
- Niigata Seiki (SK) Digital Mini Depth Gauge (Alat Ukur Kedalaman Digital)Deskripsi:Digital mini Depth Gauge DMD-25STG. - Measuring Depth distance - High Resolution 0.01mm - Material: Stainless Steel - Display hold function - Power Source: CR2032 - Probe Type: Round Bar (1.5mm) - Range 0-25mm, Accuracy +/-0.03mm.atribut:
- Base Dimensions (mm): 61
- Dimensions (mm): 113x60x14
- Instrumental Error (mm): ± 0.20
- M Code: 34604543
- Manufacturer Code: 151195
- Measuring Range (mm) : 0-25
- Operating Temperature (°C): 0-40
- Resolution (mm): 0.1
- TRUSCO Number: 362-2533
- Taffware Laser Pointer Green PointDeskripsi:Bagi Anda yang sering melakukan presentasi atau memaparkan materi, terkadang bingung untuk menunjukkan salah satu point kepada para peserta forum diskusi. Untuk itu Anda memerlukan laser pointer yang satu ini. Karena laser pointer ini sering digunakan sebagai penunjuk dari seorang pembawa materi saat melakukan presentasi atau meetingatribut:
- Length (cm): 15.5
- Laser Diameter (cm): 0.11
- Diameter (cm): 1.4
- KENTA Offset Centerline Vernier Caliper (Jangka Sorong)Deskripsi:- Measure hole center distance in the same or offset planes.- Stain chrome plated reading surface.atribut:
- Material: Stainlesssteel.
- Graduation (mm): 0.02
- Insize Wireless Digital Depth Gauge (Alat Ukur Kedalaman Digital)Deskripsi:INSIZE Digital Depth Gauge 1145-25A merupakan alat ukur dimensi kedalaman lubang, celah, step, cavity, bore, dengan rentang ukur hingga 25mm dan Akurasi: +30µm. Dilengkapi sensor skala tipe kapasitif seperti kaliper digital, INSIZE Digital Depth Gage 1140 ini biasa digunakan untuk ukur kedalaman benda kerja seperti lubang fastener, kedalaman ulir pada fastener, kedalaman ulir ada traksi ban, ukur keausan pada gear maupun gardan spline dan lainnya. Harap perhatikan bahwa alatukur ini TIDAK memiliki sertifikasi ketahanan air.Desain base pada INSIZE 1145-25A berbentuk flat diameter 65mm dan mata anvilberbentuk silinder bulat dengan mata Anvil berbentuk kerucut dengan bagian atas Ø3mm dan bagian bawah Ø1mm. Frame terbuat dari material Stainless Steel yang disepuh polos. Teknisi dan pengguna hanya perlu mengatur posisi asal/zeroing untuk setel awal tiap kali akan melakukan rutinitas ukur. Ada tombol khusus untuk transfer data dari kaliper ini agar terbaca seperti keyboard. Fitur ini memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset tabular (seperti tabel database atau spreadsheet) agar laporan inspeksi bisa tersusun rapi.Kaliper depth gage digital ini juga mampu mentransfer data ukur menggunakan frekuensi radio Zigbee 2,4 GHz yang lebih stabil dari kaliper Bluetooth. Fitur wireless ini membutuhkan antena receiver USB yang dijual terpisah (order code 7315- 2/3/6/7/8) mampu mengirim data hasil ukur seperti keyboard di komputer PC berbasis Windows maupun Mac dan Android tanpa perlu software tambahan. Cukup arahkan pointer mouse ke tabel yang Anda inginkan dan tekan tombol pada caliper - lalu ketik pengukuran dan tekan kembali untuk memindahkan Anda ke kolom atau row berikutnya ke bawah. Cukup nyaman dan lebih akurat daripada anda mengetik satu-persatu.atribut:
- Accuracy (mm): ±0.03
- Measuring Range (inch): 0-1
- Size (mm): 0-25
- Reading (inch): 0.0005
- Reading (mm): 0.01
- Measuring Range (mm) : 0-25
- Note: Built-in data output port
- Size (inch): 0-1
- KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Instrument Error (mm): ±0.03
- Minimum Display (mm): 0.01
- Base Dimension (mm): 100
- Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
- Insize Digital Caliper Long Jaw (Jangka Sorong)Deskripsi:- Resolution : 0.01mm/0.0005"; - Data Output' - Made of stainless steel
- Insize Step And Gap GageDeskripsi:INSIZE Digital Step & Gap Caliper 2168-12 merupakan alat ukur linear yang digunakan untuk celah internal dengan akurasi ±0.03mm. Anda bisa juga mengukur jarak antara dua permukaan yang berdekatan pada panel pelat sambungan rivet maupun kisi-kisi pada heatsink maupun panel pada beragam peralatan. Desain portabel dan mudah dioperasikan dengan output Data. Anda hanya perlu mencari dan penentuan titik pengukuran dan rata-rata nilai ukur pada titik tersebut. Digital INSIZE Digital Step & Gap Caliper 2168-12 ini menggunakan sensor linear encoder untuk mendeteksi pergerakan mistar dan menentukan nilai ukur.Ada 2 model yang bisa dipilih, tipe transfer data kabel dan tipe wireless dengan tombol khusus untuk transfer data dari kaliper ini agar terbaca seperti keyboard di komputer PC berbasis Windows maupun Mac dan Android tanpa perlu software tambahan. Fitur ini memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset tabular (seperti tabel database atau spreadsheet) dan melakukan analisis statistik dengan perangkat lunak spreadsheet seperti MS Excel.atribut:
- Accuracy (mm): ±0.03
- Measuring Range (inch): 0.5
- Reading (inch): 0.0005
- Reading (mm): 0.01
- Resolution (inch): 0.0005
- Measuring Range (mm) : 0-12.7
- Resolution (mm): 0.01
- Size (inch): 0-0.5
- Size (mm): 0-12.7
- Mitutoyo Tire Depth GageDeskripsi:The Mitutoyo ABSOLUTE digital tire tread depth gage measures tire tread depth with high accuracy. Its size and light weight makes the gage easy to use. The gage scale, blade and measuring rod is constructed of hardened stainless steel for added durability. Measurements are displayed on a digital LCD readout with SPC output for easy automatic recording.atribut:
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5 years under normal use
- Display: LCD
- SPC Output: Yes
- Technology: Digimatic
- Niigata Seiki (SK) Digital Gap Caliper (Jangka Sorong)atribut:
- Range (mm): -13 to +16
- Minimum Reading (mm): 0.01
- Tolerance (mm): ±0.03
- Base Structure: Flat
- Probes: Stainless Steel Point : SR 0.5 mm
- Arm: Straight (Probe Operation Range approx.22mm)
- SHAHE Digital MicrometerDeskripsi:SHAHE MicrometerMengukur dimensi pada benda kecil dengan tingkat ketelitian yang tinggi!Tersedianya layar digital memberikan kemudahan pada pembacaan hasil sehingga mengurangi kemungkinan human error.atribut:
- Accuracy (mm): ± 0.003
- Measuring Force (N): 5 - 10
- Power Supply: 3V CR2032 Battery
- Resolution (mm): 0.001
Daftar Harga digital depth caliper Terbaru October 2026
| SHAHE Digital Depth Caliper (Alat Ukur Kedalaman Digital) | Rp1.199.900 |
| Insize Digital Back Jaw Caliper (Jangka Sorong) | Rp8.699.900 |
| Mitutoyo Setting Ring | Rp1.499.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp779.900 |
| Nakamura Mfg. Jangka Sorong Jarak Pusat Vernier (Jangka Sorong) | Rp10.999.900 |
| KANON Digital Pita Caliper (Jangka Sorong) | Rp999.900 |
| JTC Digital Depth Gauge | Rp719.900 |
| Niigata Seiki (SK) Digital Mini Depth Gauge (Alat Ukur Kedalaman Digital) | Rp359.900 |
| TECLOCK Standard Digital Depth Gauge (Alat Ukur Kedalaman Digital) | Rp8.499.900 |
| Taffware Laser Pointer Green Point | Rp27.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/aeP111171374-1.jpg)
/Insize%20Digital%20Back%20Jaw%20Caliper%20(Jangka%20Sorong)/iiP105873666-5.jpg)

/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/P102030103-1.jpg)
/KANON%20Digital%20Pita%20Caliper%20(Jangka%20Sorong)/P102030141-1.jpg)

%20Digital%20Mini%20Depth%20Gauge%20(Alat%20Ukur%20Kedalaman%20Digital)/P102224717-1.jpg)
/P102096215-1.jpg)

/5kP106010200-1.jpg)
/0fP109240015-1.jpg)
/olP105272885-1.jpg)
/k1P106111721-2.jpg)
/Insize%20Digital%20Caliper%20Long%20Jaw%20(Jangka%20Sorong)/7tP106622281-1.jpg)
/Insize%20Step%20And%20Gap%20Gage/77P109239259-1.jpg)

%20Digital%20Gap%20Caliper%20(Jangka%20Sorong)/bgP109197412-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)